Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IBC Spout with Female 2" Buttress (S60 x 6) Threaded Connector

Rollover image to zoom in

Click image to enlarge

IBC Spout with Female 2" Buttress (S60 x 6) Threaded Connector

Item #: WBB1249715

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.04 Save up to 43%
Price: $ 8.50
Product Information
Customer Review
Product Q&A
Accessories
IBC Spout with Female 2" Buttress (S60 x 6) Threaded Connector

The IBC Spout is a clean and convenient way to empty an IBC Tote into smaller containers and has a small 'X' piece to reduce splash. The black cap can be replaced to keep the spout clean and stop any drips. Come with female 2" Buttress (S60 x 6) threaded connector with gasket and pour spout with anti splash/vortex 'X' insert & dust cap.

Product Specifications

    • LENGTH INCHES9 (22.86 cm)
    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • ASSEMBLYAssembled
    • BRANDScopeNEXT
    • COLOR FINISHRed & Black
    • CONSTRUCTIONPolypropylene
    • DISCHARGE SPOUT DIAMETER INCHES1-1/2 (3.81 cm)
    • DISPENSING RATE20 GPM
    • FOR USE WITHIBC
    • MANUFACTURERS PART NUMBERIBC Spout F55
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPIBC & Tank Accessories
    • SUCTION TUBE DIMENSION INCHES2 (5.08 cm)
    • THREAD INCHES1 (2.54 cm)
    • TO FIT VALVE/THREADS60x6 (2") Male Buttress Thread
    • TYPESpout
    • WEIGHT LBS0.2 (.09 kg)
    • TEMPERATURE RANGE DEGREES F122° F
    • accessory_typeSpout

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.