Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Dinnerware Not Included

5 Piece Dinnerware Storage Set, White

Rollover image to zoom in

Click image to enlarge

5 Piece Dinnerware Storage Set, White

Item #: WBB1020701

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.04 Save up to 46%
Price: $21.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5 Piece Dinnerware Storage Set, White

Honey-Can-Do SFT-01630 5-Piece Dinnerware Storage Set, White. Safely store fine china and special occasion dishes with this complete dinnerware storage set. The quilted cloth fabric includes zippered protection for saucer plates, dessert plates, salad plates, dinner plates, and cups. The cup storage case features chipboard dividers for added protection. Makes a great housewarming or bridal gift. Dinnerware is not included.

Features:
  • Stores complete services, up to 12 place settings
  • Cushioned quilted cases, protect and organize your china
  • Smooth glide zippers, gentle stay-closed cases
  • Moisture resistant
  • Easy to clean


Product Specifications

    • LENGTH INCHES6-3/4 (17.15 cm)
    • WIDTH INCHES6-3/4 (17.15 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • ASSEMBLYAssembled
    • BRANDHoney Can Do
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene Vinyl Acetate (PEVA)
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBERSFT-01630
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPResidential Storage
    • TYPEDinnerware Storage
    • WEIGHT LBS2.1 (.95 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.