Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Supply Stack Cart TVSTACKCART w/32 TiltView® Bins, 25-1/2"L x 18-1/2"W x 39-1/2"H

Rollover image to zoom in

Click image to enlarge

Akro-Mils Supply Stack Cart TVSTACKCART w/32 TiltView® Bins, 25-1/2"L x 18-1/2"W x 39-1/2"H

Item #: WBB1307075

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,317.89 Save up to 53%
Price: $620.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Akro-Mils® Mobile Supply Stack Cart w/32 TiltView® Bins, 18-1/2"W x 25-1/2"D x 39-1/2"H

Introducing TiltView® Stack Carts a mobile storage and transport solution for small parts and supplies utilizing Akro-Mils' TiltView tilting bin system. Combining the efficiency of tilting bins with the versatility of a mobile cart, TiltView Stack Carts feature a work-height top for added workspace. Carts come with two 06703 (3-Bin), four 06704 (4-Bin), and two 06705 (5-Bin) TiltView bins. Handles are located at each end of the cart for transport convenience. Padded corner bumpers keep the cart safe from damage. Quiet, non-marking thermo-plastic rubber swivel casters allow for efficient movement in any environment. Constructed of 16-gauge steel, TiltView Stack Carts have a weight capacity of 250 lbs. Ships fully assembled! These carts are perfect for 5S Lean initiatives in a variety of settings including industrial, retail and medical!

Product Specifications

    • WIDTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ASSEMBLYUnassembled
    • BIN COLORClear
    • BIN CONSTRUCTIONHigh Impact Polystyrene
    • BIN QUANTITY32
    • BRANDAkro-Mils
    • COLOR FAMILYTan
    • COLOR FINISHBeige
    • CONSTRUCTION16 Gauge Steel
    • MANUFACTURERS PART NUMBERTVSTACKCART
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPBin Carts
    • WEIGHT LBS95 (43.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.