Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shuter Parts Drawer Cart, 30 Drawers, 49 "L x 15-3/4"W x 34-5/8"H

Shuter Parts Drawer Cart, 30 Drawers, 49 "L x 15-3/4"W x 34-5/8"H

Item #: WBB1044917

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $957.42 Save up to 29%
Price: $ 683.00
Product Information
Customer Review
Product Q&A
Accessories
Shuter Parts Drawer Cart, 30 Drawers, 34-5/8"W x 15-3/4"D x 35-5/8"H

The parts drawer cart is designed for dense and frequently picked products such as fasteners, automotive or replacement parts. Removable drawers have a smooth slide in and out design. Powder coated gray steel cart is built to last. Drawers and dividers are made from high-impact plastic. Resists damage from acid, oxidation, and abrasion. Transparent window allows easy identification of contents. Comes with push handle, adjustable steel layer, lockable casters.

Drawer Size Reference
DrawerW"D"H"
A6-13/3214-11/164-1/8


Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES15-3/4 (40.01 cm)
    • HEIGHT INCHES34-5/8 (87.95 cm)
    • CAPACITY LBS44 (20 kg)
    • ASSEMBLYAssembled
    • BIN COLORWhite
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY30
    • BIN QUANTITY (BIN SIZE)30(F)
    • BRANDShuter
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel, ABS, PP
    • DRAWER COLORGray
    • DRAWER CONSTRUCTIONABS
    • DRAWER QUANTITY30
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERNHD-530
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • SERIESNHD
    • TYPE6-Shelf Cart with Stacking Bins
    • WEIGHT LBS108 (49.09 kg)
    • WHEEL DIAMETER4
    • WHEEL TYPESwivel w/Lock & Fixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.