Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes

Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes

These Unique Wire Shelf Trucks Provide A Storage Solution For Large, Bulky Items.

Plastic containers are great for production, assembly and order picking applications. Chrome wire shelf trucks offer an attractive finish that’s suitable for retail environments. Heavy duty trucks withstand up to 1,200 lbs. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5” polyurethane swivel casters (2 with brakes). Containers are made with FDA approved high density, injection molded polyethylene. Plastic totes resist chemicals and corrosion and are easy-to-clean. Nesting Totes nest when empty to save space and prevent jamming using a ribbed top. Cross Stack Tubs nest when empty and can be turned 90° for cross stacking. Easy assembly.


COMPARE OVERALL DIMENSIONS BIN
W" L" H" LEVEL QTY CAPACITY LBS. COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE
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
54.158.31.120:44