All-Welded Wall Mounted and Bench High Bin Cabinets

All-Welded Wall Mounted and Bench High Bin Cabinets

These Bin Cabinets Easily Mount Up Against A Wall Or Be Used As A Work Bench For Convenient Storage And Easy Access.

Wall Mount Cabinets help keeps small parts organized and out of the way. Bench Height Cabinets are designed to fit in small area, or be used as a work bench. Bin storage cabinets are made using heavy duty all welded steel. Louvered back panel allows easy hanging of included plastic bins. Plastic bins can be stacked or hung on louvered panel for quick and easy access to small parts and supplies.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85



W"
  • W"
D"
  • D"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
BRAND
  • BRAND
COMPARE CABINET DIMENSIONS BIN
W" D" H" COLOR CONSTRUCTION COLOR TOTAL QTY BIN QTY.(BIN SIZE) BRAND IMAGE MODEL QTY PRICE
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
54.80.42.144:44