Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils® 16 Gauge TiltView® Bin Cabinets

Akro-Mils® 16 Gauge TiltView® Bin Cabinets

Akro-Mils® TiltView® Bin Cabinets Are Used For Storage Of Bins, Totes And Containers.

Akro-Mils® TiltView® Bin Cabinets are made of 16 gauge-steel for long lasting durability. Features a keyed padlock to ensure complete security of TiltView® bins, totes and containers for added safety. Cabinets have ample space for adequate storage. All-welded construction offers greater stability and support. 7-gauge reinforced corners provide added strength. Heavy duty handle for ease of use. Storage cabinets have powder-coated finish for added reliability. 48 inch Width x 24 inch Depth x 72 inch Height. TiltView® bins included with select items. Bins are made of high-impact polystyrene Colors are Beige or Charcoal.

Bin Size Reference (TiltView)
BinsW"D"H"
A3-3/423-5/84-1/2
B5-3/823-5/86-1/2
C6-3/423-5/88-3/16
D12-5/1623-5/814


Bin Size Reference (AkroBins)
BinsW"D"H"
A10-7/85-1/25



COMPARE DIMENSIONS BIN
TYPE W" D" H" COLOR QTY. CONSTRUCTION COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.89.148:46