Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Security Work Centers

Security Work Centers

These Security Work Centers Include a Convenient Interior Work Surface and Drawers - 38" Wide

Industrial storage cabinets organize and secure valuable tools and parts. Available in a variety of drawer, bin and shelf options. These steel storage cabinets feature reinforced deep pocket doors or flush doors that swing a full 270° for access. Doors are inset with louvered panels that hold our premium break resistant bins, pegboards or shelves. Steel drawers extend completely on full ball bearing suspensions for quiet operation. Safety storage cabinets include a rugged laminate work surface avaiable. Cut resistant hasp protects Padlock (sold separately). Durable powder coat finish. Ships assembled. Storage bin cabinets are not returnable.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Drawer Size Reference
DrawerW"D"H"
A31163
B31164
C31165
D31166
E311614
F43163
G43164
H43165
I43166
J16205



W"
  • W"
H"
  • H"
DOOR TYPE
  • DOOR TYPE
QTY.
  • QTY.
QTY. (SIZE)
  • QTY. (SIZE)
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
BIN QTY.(BIN SIZE)
  • BIN QTY.(BIN SIZE)
BRAND
  • BRAND
COMPARE CABINET DIMENSIONS DRAWER BIN
W" D" H" DOOR TYPE QTY. QTY. (SIZE) COLOR TOTAL QTY. BIN QTY.(BIN SIZE) BRAND IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.146.11.8:44