Storage Cabinets with Adjustable Shelves and Bins

Storage Cabinets with Adjustable Shelves and Bins

These Locking Bin Security Cabinets Offer Dust Free, Secure and Organized Storage.

This collection of storage cabinets offer various combinations of shelf and bin configurations. These cabinets with bins are available with solid door and clear view acrylic doors for a convenient and attractive appearance. Reinforced doors on these bin cabinets open a full 180° for complete access and close securely with a three-point locking system and key lock. Heavy gauge steel shelves are adjustable and feature a 230 lb. capacity. Break resistant polypropylene bins with hopper front opening offer easy viewing and access. Powder coat finish resists chipping and scratching. Choose from assembled or unassembled cabinets. Assembled cabinets are not returnable.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85
H4-1/811-5/84
I8-1/410-3/44


Customize your storage with additional bins.


ASSEMBLY
  • ASSEMBLY
W"
  • W"
D"
  • D"
H"
  • H"
DOOR TYPE
  • DOOR TYPE
COMPARE CABINET DIMENSIONS SHELF BIN
ASSEMBLY W" D" H" COLOR DOOR TYPE INTERIOR QTY COLOR TOTAL QTY. BIN QTY. (BIN SIZE) IMAGE MODEL QTY PRICE
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
23.20.245.192:46