Free Standing Slider Systems

Free Standing Slider Systems

Free Standing Slider Systems Combined With Tip Out Bins Create High Density Storage Solutions For Small To Medium Parts & Supplies.

Slider systems feature four individual panels that can be filled with tip out bins; 2 are fixed on rear panel and 2 slide easily from left to right to allow free access to all four panels. Made using heavy duty 14 gauge steel with a baked enamel finish. Units measure 48”W x 18”D x 77”H overall. Systems are available with or without Tip Out Bins. Choose System without Bins to add and configure your own Tip Out Bin System. Tip Out Bins are made using clear, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.

Bin Size Reference
BinsW"D"H"
A23-5/82-1/23-1/8
B23-5/83-5/86-1/2
C23-5/85-1/46-1/2
D23-5/86-5/88-1/8
E23-5/87-3/49-1/2
F23-5/811-3/413-7/8



W"
  • W"
D"
  • D"
TOTAL QUANTITY
  • TOTAL QUANTITY
COMPARE SHELVING DIMENSIONS BIN
W" D" H" TOTAL QUANTITY BIN QTY. (SIZE) TOTAL COMPARTMENTS FRAME COLOR IMAGE MODEL QTY PRICE
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
54.145.120.69:44