Chrome Wire Shelving With Stackable Shelf Bins

Chrome Wire Shelving With Stackable Shelf Bins

Chrome Wire Shelving With Stackable Shelf Bins Are Used For Storing And Organizing Medium, Large Or Heavy Parts.

Chrome Wire Shelving With Stackable Shelf Bins are made of strong polypropylene to provide long lasting durability. Each unit has 8 shelves. Bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Holds 21, 24, 28 or 35 bins. Autoclavable up to 250°F and resistant to extreme cold. Chrome finish. Bin colors available in Blue, Black, Ivory, Gray and Orange. Dimensions vary per model.

Bin Size Reference
BinsW"D"H"
A8-1/4127
B11127
C6147
D8-1/4147
E11147
F6187
G8-1/4187
H11187
I8-1/420-1/27
J1120-1/27





D"
  • D"
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
QTY. (SIZE)
  • QTY. (SIZE)
COMPARE DIMENSIONS BIN
W" D" H" COLOR TOTAL QTY. QTY. (SIZE) IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.139.235:46