Chrome Wire Shelving With Quickpick Double Hopper Bins

Chrome Wire Shelving With Quickpick Double Hopper Bins

These Attractive Storage Units Include Double Open Bins To Provide Double Sided Access That’s Great For Aisles.

Chrome wire shelving units with QuickPick bins are great for retail and display applications. Double sided access provides used placements for middle of aisles and rows. Bins are made with heavy-duty polypropylene and feature both front and back access; allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Chrome wire shelving offers 800 lb. shelf capacity. Open wire shelves reduce dust accumulation. Shelving units measure 36”W x 18”D x 74”H.

Bin Size Reference
BinsW"D"H"
A6-5/812-1/25
B8-3/812-1/25
C9-1/4146-1/2
D6-5/818-1/27
E8-3/818-1/27



COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
COMPARE SHELVING DIMENSIONS BIN
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY(BIN SIZE) IMAGE MODEL QTY PRICE
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
54.167.29.208:46