Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavi Industries - In-Line Signs Panels & Barriers

Lavi Industries - In-Line Signs Panels & Barriers

Lavi Industries - In-Line Signs Panels And Barriers Are Used For A Variety Of Signage Applications.

Lavi Industries - In-Line Signs Panels And Barriers are made of aluminum with a variety of color finishes for long lasting durability and dependability. Hinged frames with patented hinge-grip connectors slide perfectly into dovetail grooves of Beltrac 3000 posts. Allows panels to be angled to suit almost any queue configuration. Fixed-mount design offers small tab that slides into dovetail grooves for close connection and contemporary look. Unslotted slim frames offer removable top frame edge. Edge can be removed and replaced with Philips screwdriver. Graphics can be utilized with frame, but if frequent changeout is desired, slotted frames are recommended. Double-sided aluminum framed slat wall panel used for portable merchandising system easily incorporating into in-line check out queue utilizing Beltrac 3000 retractable belt stanchions. Types are Framed Slat Wall Panel, Hinged Frame Sign Panel/Barrier, Slim Frame w/Fixed Connection and Slim Frame w/Hinged Connection. Frame styles are Slotted and Unslotted. Available in heights from 18 in. to 60 in. and widths from 36 in. to 72 in.. Color finishes are Matte Black and Satin Aluminum. Package quantity is 1.

Must use In-Line Posts: Click here to go to link.

CLICK HERE FOR GROCERY SIGNS


W"
  • W"
H"
  • H"
COLOR
  • COLOR
TYPE
  • TYPE
COMPARE DIMENSIONS
W" H" COLOR TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.46.194:46