Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavi Industries - In-Line Horizontal Sign Frames

Lavi Industries - In-Line Horizontal Sign Frames

Lavi Industries - In-Line Horizontal Sign Frames Allow Merchandising Promotions With A Sleek Design.

Lavi Industries - In-Line Horizontal Sign Frames are made with a variety of color finishes for long lasting durability and dependability. Fixed-mount sign frames for 7 foot retractable belt stanchions enables setting and locking of frames on top of Beltrac post. Utilizes grooves of stanchions for perfect fit and ease of installation. Radius corners provides safety by eliminating sharp edges near customers. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted models allow easy access to media. Unslotted models offer tamper-proof, captured media. Frame styles are Slotted and Unslotted. Heights are 12 in. and 15 in.. Color finishes are Chrome, Gold, Matte Black and Satin. Package quantity is 1.

Must use In-Line Posts: Click here to go to link.

CLICK HERE FOR GROCERY SIGNS


W"
  • W"
H"
  • H"
FRAME STYLE
  • FRAME STYLE
COLOR
  • COLOR
COMPARE DIMENSIONS
W" H" FRAME STYLE COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.83.229:46