Excalibur D-Shelving - Galvanized & Wood

Excalibur D-Shelving - Galvanized & Wood

Excalibur D-Shelving Is Used For Providing Versatile, Strong And Reliable Stockroom Shelving Solutions.

Excalibur D-Shelving is made of fully assembled, corrosion-resistant galvanized steel uprights and solid 3/4 inch adjustable New Hampshire white pine shelves for long lasting durability and dependability. Easy to assemble and reconfigure. Used or use in retail environments as well as dry food storage areas. Simple design offers no loose rails, posts or beams to assemble. One piece pine shelves and preassembled galvanized steel uprights integrate to form a strong stockroom shelving unit. 5, 6 or 7 level Galvanized Steel Upright And Unfinished Pine Shelving units are available in 24, 36 and 48 inch widths, 12, 15, 18 and 24 inch depths and 72, 84 and 96 inch heights with 150, 200, 250, 300, 350, 400 and 450 lb. shelf load capacities. Single 3/4 inch Unfinished Pine Shelves With Galvanized Steel Ends available in matching dimensional sizes. Made in U.S.A.


W"
  • W"
D"
  • D"
H"
  • H"
LEVEL QUANTITY
  • LEVEL QUANTITY
SHELF CAPACITY LBS
  • SHELF CAPACITY LBS
COMPARE DIMENSIONS STARTER ADD-ON ADDITIONAL SHELF
W" D" H" LEVEL QUANTITY SHELF CAPACITY LBS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.6.156:46