ProFlex® Back Supports

ProFlex® Back Supports

ProFlex® Back Supports Are Used For Warehouse Staff, Movers, Baggage Handlers, Construction Workers, Landscapers And More.

Provides effective back support and limits the range of motion to reduce risk of injury. Economy Back Supports are made using rubber track webbing, an economical spandex body and suspenders that are adjustable and detachable. Hi Vis Economy Back Supports feature orange panels for high visibility and added safety on the job. Elastic Economy Back Supports are made with an all-elastic 7-1/2” body for dependable support. High-Performance Back Supports are made with a patented V-shape and Power Panel Positioners™ for firm support and reliability. Mesh Back Supports With Lumbar Pads feature a breathable outer shell with contoured ventilated lumbar pad. Standard Back Supports are made with Sticky Finger® stays and patented Power Panel™ positioners. Standard Elastic Back Supports are made with an all-elastic 9” body for extra firm support. Universal Size Back Supports are built to fit most waist sizes for versatility and economy. Weight Lifters Style Back Supports are made using rigid foam and lumbar pad, used for overhead lifting.


SIZE
COMPARE
DESCRIPTION SIZE COLOR MATERIAL IMAGE MODEL QTY PRICE