Husky® Containment Berms

Husky® Containment Berms

Husky Containment Berms Prevent Contamination From Spills, Leaks And Overflows.

Husky Containment Berms are designed for long lasting durability using XR-5 chemical resistant fabric and hot air welded vinyl. Patriot Angle Berm features walls supported by rigid lightweight aluminum angle that is easily repositioned or transported. Eagle Foam Wall Berms include 3" dia. x 5' long foam wall reinforcements for minimal maintenance. Both provide drive-through spill containment that's easy to set up and use. Absorption capacities range from 750 to 7425 Gallons. Lengths range from 10' to 70'. Widths are 10', 12', 14' and 15'. Wall heights of 3" or 12". Colors are Black, Blue, Green, Orange, Red and Yellow. 10-year limited warranty. Additional specifications vary per model.


CAP/ABSORPTION GAL
  • CAP/ABSORPTION GAL
LENGTH (FT.)
  • LENGTH (FT.)
WIDTH (FT.)
  • WIDTH (FT.)
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
COMPARE DIMENSIONS
CAP/ABSORPTION GAL LENGTH (FT.) WIDTH (FT.) HEIGHT (IN.) CONSTRUCTION COLOR INCLUDES PKG. QTY. IMAGE MODEL QTY PRICE
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
54.81.127.81:44