Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ENPAC® Personal Protective Equipment (P.P.E.) Spill Pak

Rollover image to zoom in

Click image to enlarge

ENPAC® Personal Protective Equipment (P.P.E.) Spill Pak

Item #: WBB665075

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.67 Save up to 28%
Price: $ 150.95
Product Information
Customer Review
Product Q&A
Accessories
Personal Protective Equipment (P.P.E.) Spill Pak

Personal Protective Equipment Includes everything you will need to arm yourself for the fight against the toughest of spills.

Includes:

  • 1-Clear zip bag
  • 3-Tyvek suites
  • 1-Shield face mask & bracelet
  • 3-Pairs boot covers
  • 3-Pairs nitrile gloves
  • 3-goggles
  • 3-disposable bag & ties
  • Emergency Response Guide.

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • PACKAGE QTY1
    • DESCRIPTIONPersonal Protective Equipment (P.P.E.) Spill Pak
    • WEIGHT LBS5 (2.27 kg)
    • MANUFACTURER PART NUMBER13-PPE
    • TYPESpill Kits Accessories
    • BRANDENPAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.