Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MSD 1(Mb)Ypb16/20 Spill Clean-Up Sorbent Pads - Hazmat- 100% Polypropylene Fill

Rollover image to zoom in

Click image to enlarge

MSD 1(Mb)Ypb16/20 Spill Clean-Up Sorbent Pads - Hazmat- 100% Polypropylene Fill

Item #: WBM1813811

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $132.95
Product Information
Customer Review
Product Q&A
MSD 1(MB)YPB16/20 Spill Clean-Up Sorbent Pads - Hazmat- 100% Polypropylene Fill

Spill Clean-Up Sorbent Pads are great for use under machinery, at workstations, or to line shelves. Used for maximum absorption of oil-based fluids on land or in water. 3/8" thick sheet. 30-gallon capacity per packet. Sold in packages of 100, priced per package.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES16 (40.64 cm)
    • CAPACITY/ABSORPTION GALLONS30 (113.56 l)
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBER1(MB)YPB16/20
    • PACKAGE QUANTITY100
    • STYLEMeltblown
    • MATERIALPolypropylene
    • REMOVAL CAPABILITIESMachinery, Workstations, Line Shelves
    • TYPEHazmat
    • BRANDMSD
    • DESCRIPTIONPads

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.