Oil Blanket 10' W x 5' L With Tethers & Stake Anchors

Rollover image to zoom in

Click image to enlarge

Oil Blanket 10' W x 5' L With Tethers & Stake Anchors

Item #: WBB477749

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $112.95
Product Information
Customer Review
Product Q&A
Accessories
Oil Blanket 10' W x 5' L With Tethers & Stake Anchors

Install in the surf along beaches and shorelines to absorb oil spills before they can make it to land. Large, 10'-long x 5'-wide section of Ultra X-Tex quickly removes oil and other hydrocarbons. Blanket will "tumble" in the surf and remove oil from water as it passes by and thru the filtering fabric. Ultra X-Tex has the unusual benefit of being able to pull out emulsified oils which are created in the pounding surf as well as by dispersants used on the oil slicks offshore. Includes 25' Tethers, (2) 36" Wooden Anchors.

Product Specifications

    • LENGTH FEET10 (3.05 m)
    • WIDTH FEET5 (1.52 m)
    • CAPACITY/ABSORPTION GALLONS16 per Package
    • COLOR FINISHGray
    • CONSTRUCTIONUltra-X-Tex (Recycled Blend of Synthetic Fibers)
    • MANUFACTURERS PART NUMBER5206
    • PACKAGE QUANTITY1
    • WEIGHT LBS10 (4.55 kg)
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed