Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Universal Sampler ®

Rollover image to zoom in

Click image to enlarge

Ultra-Universal Sampler ®

Item #: WBB666750

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 263.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Universal Sampler®

Features

  • Sample Water After It Has Been Filtered By Your Catch Basin Insert Without Removing The Grate
  • Water sampling can now be done after your catch basin insert or other storm water management device has filtered the effluent
  • Helps meet regulatory sampling requirements
  • Test the effectiveness of a new device or prove that your storm-water management products and procedures are working
  • Built-in pump draws collected water in cup and channels it through attached hose into jars or containers so water can be tested
  • Collection cup at end of device fits through most drains and overflow ports in catch basin inserts and other treatment products
  • Unit disassembles for easy storage and shipping
  • All PVC unit will not rust or corrode
  • Dimensions: 40" L X 8" W X 3" H
  • Weight: 5 Lbs.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES8 (20.32 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • COLOR FINISHGrey
    • MANUFACTURERS PART NUMBER9247
    • PACKAGE QUANTITY1
    • WEIGHT LBS5 (2.27 kg)
    • DESCRIPTIONUltra-Universal Sampler®
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.