Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storm Sentinel™ Catch Basins

Storm Sentinel™ Catch Basins

Storm Sentinel™ Catch Basin Inserts Are Used For Capturing Trash, Oil And Sediment Headed Into Storm Drains And Sewers.

Storm Sentinel™ Catch Basin Inserts are made of heavy duty non-woven geotextile material for long lasting durability and dependability. Enhanced design has increased surface area for greater sediment retention while decreasing the depth of the unit in the catch basin. Round Inserts fit round catch basin's from 27" to 29" in diameter. Large Rectangular Inserts fit rectangular catch basin's from 16"W x 20"L to 28"W x 36W". Extra-Large Rectangular Inserts fit rectangular catch basins up to 42"W x 42"L. Choose inserts designed for capturing trash and debris only, or for extra duty pick-up such as sediment, oils and hydrocarbons. Up to 500 GPM overflow rate helps avoid ponding. Easy install. NPDES, 40 CFR 122.26 compliance.


TYPE
  • TYPE
STYLE
  • STYLE
LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
COMPARE
BRAND TYPE STYLE LENGTH " WIDTH " REGULATIONS/COMPLIAN PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.174.48:46