Ultra-Debris Screens®

Ultra-Debris Screens®

Ultra-Debris Screens® Are Used For Storm Drains, Downspouts, Gullies, Ditches And Other storm water Runoff Areas.

Ultra-Debris Screens® are made with a heavy-duty polyethylene rust and corrosion-resistant frame with a stainless steel screen for long lasting durability and dependability. Easy installation over storm water outflow (up to 18 inches in diameter) allows storm water to pass through while keeping litter, leaves and other debris from escaping. Unit remains installed while replacing screens or changing to overflow mode. Made with 86% recycled content. Overflow Port option available where the top two sections of screen are left open for unimpeded water flow. Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.


COMPARE DIMENSIONS
TYPE L" W" H" IMAGE MODEL QTY PRICE
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
54.91.48.104:44