Traffic Sign Posts

Traffic Sign Posts

Traffic Sign Posts Are Durable Rust Proof And Chip Resistant For Displaying Signs Outdoors.

Traffic Sign Posts are made of steel, galvanized steel, recycled steel or plastic to provide long lasting strength and durability. Mounting holes run the entire length of the post to attach sign at any height for optimum viewing. Some posts have holes on all four sides for multi-directional signage. Available types are Breakaway U-Channel Post, Composite Sign Post, Galvanized Square Post and U-Channel Sign Post. Color finishes are Galvanized, Green and Silver. Lengths range from 36"-144". Dimensions vary per model.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
LBS./FT.
  • LBS./FT.
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
BRAND DESCRIPTION L" W" LBS./FT. COLOR CONSTRUCTION IMAGE MODEL QTY PRICE
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
23.20.248.132:46