Glo-Brite Signs

Glo-Brite Signs

Glo Brite® Signs Store Ambient Light That is Immediately Available When The Area Goes Dark.

Direct personnel to safety when the lights go out! Glow signs are non-electric, non-toxic and non-radioactive. Signs are essential for establishing low-light emergency evacuation routes. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Signs are composed of your choice of Pressure Sensitive Flexible Polyester. or .050 Rigid Plastic.

Directional Signs are designed to be mounted in stairwells where visible through an open door.
Door-Mounted Signs are for mounting on doors that open into stairwells or passageways.
Wall-Mounted Signs can be posted on a wall next to a door opening into a stairwell or exit passageway.
Final Exit Signs are designed to be mounted on the wall next to all intermediate and final exit doors.
Exit Through Lobby Signs provide directions along egress routes.
Door Handle Markings mark door frames and exit door push bars.


W"
  • W"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
COMPARE
DESCRIPTION W" H" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.227.48.147:44