Glo-Brite Exit Signs

Glo-Brite Exit Signs

Glo-Brite Exit Signs Are Used For Providing Exit Information In Low Lighting Locations.

Glo-Brite Exit Signs are made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Available styles are Double Face w/Bracket, Frameless, Reflective Frameless, Single Face, Single Face w/Bracket and Wall Mount Bracket. Sizes are 4" W x 4" H, 13" W x 7-1/2" H and 15-1/4" W x 8-1/4" H. Colors are Back, Green, Red and White. Additional sign quantities also available.


W"
  • W"
COLOR
  • COLOR
COMPARE
DESCRIPTION W" H" COLOR IMAGE MODEL QTY PRICE
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
54.144.50.90:44