Glow Anti-Skid Floor Signs

Glow Anti-Skid Floor Signs

Glow Anti-Skid Walk on Floor Signs Can Direct Your Employees to Safety In the Event of a Blackout.

Glow Signs are designed for fast and easy installation on any clean, indoor surface. Signs are visible in both full light and complete darkness. Signs do not require a mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Glow in the dark signs feature easily understood graphic, and large print lettering for easy comprehension. Signs measure 17” in diameter and are laminated with anti-skid tread to avoid slips and falls.


COMPARE
DESCRIPTION DIA." IMAGE MODEL QTY PRICE
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
54.167.83.233:44