Glow Flanged Fire Safety Signs

Glow Flanged Fire Safety Signs

Be Prepared For an Emergency with Glow in the Dark Flanged Fire Safety Signs.

Have a plan for evacuation and fire safety in your home or office. These signs protrude from 90° from the wall for high visibility on both sides. Made from a rigid plastic for increased durability. Glow safety signs require no mechanical or electrical power source. Provides an illumination duration time of 6+ hours during blackouts. Signs are available in 10” x 8”, 12” x 9” and 18” x 4”.


COMPARE
DESCRIPTION W" H" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.225.3.114:44