Fire Safety Signs

Fire Safety Signs

Fire Safety Signs Indicate The Location Of Fire Safety Equipment In Emergency Situations.

Fire Safety Signs are made of highly visual durable materials for long lasting dependability. Available in a variety of types to suit particular application or requirement. Vertical Fire Extinguisher Signs are available in both pressure sensitive vinyl or rigid plastic. These signs are also made in a glow material for blackout situations. Visi Signs are acrylic safety signs that project from wall for easy viewing. 180° visibility. Double flanged with pre-drilled mounting holes. Also available in a glowing material. Glow-In-The-Dark Sign is made from phosphorescent material which glows for up to 8 hours. Reactivation by light is virtually unlimited. Bilingual Signs communicate in both English and Spanish. Available in pressure sensitive vinyl or rigid plastic. Photoluminescent Signs come in rigid vinyl, vinyl adhesive and vinyl double sided varieties. Signs are available in various sizes from 4 to 14-1/2 inches wide by 5-3/4 to 18 inches in height.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
DESCRIPTION W" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE