Fire Extinguisher Class Markers

Fire Extinguisher Class Markers

Fire Extinguisher Class Markers Are Used For Notifying Personnel Of Fire Extinguisher Classification For Specific Types Of Fires.

Fire Extinguisher Class Markers are made of rigid .050 polystyrene or pressure sensitive vinyl for long lasting durability. Label fire extinguisher usage for specific fire hazards and helps note which types of fires to use extinguisher with. For indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157. Vinyl Labels have a flexible .004 mil thick surface with pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application. Moisture-resistant, long-lasting vinyl strongly adheres to both flat and curved surfaces. Includes radius corners and predrilled corner mounting holes for easy installation. Available in a variety of types and uses. Size is 12" H x 9" W.


COMPARE DIMENSIONS
DESCRIPTION H" W" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.167.225.62:46