Edwards Signaling 52A-N5-40WH Rotating Beacon Amber 120V AC

Rollover image to zoom in

Click image to enlarge

Edwards Signaling 52A-N5-40WH Rotating Beacon Amber 120V AC

Item #: WBB664272

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 272.95
Product Information
Customer Review
Product Q&A
Features:

  • Weatherproof
  • Light intensifying reflector
  • 75 revolutions per minute
  • Bayonet lamp socket for easy replacement
  • Cast base can be utilized as junction box
  • May be mounted vertically facing up or down in 3 ways
  • Direct Surface
  • 4" (102mm) octagon box
  • 1/2" (13mm) NPT conduit
  • Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. May be mounted in any orientation.
  • For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must be mounted vertically with the dome facing up. May be corner mounted using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket. See AdaptaBeacon Accessories.
  • Designed to attract attention or indicate equipment malfunctions in noisy areas. Used in security systems to visually show indication of an intrusion. Also used in factory and distribution facilities to alert workers of oncoming fork truck traffic.

Product Specifications

    • DESCRIPTIONRotating Beacon
    • MANUFACTURERS PART NUMBER52A-N5-40WH
    • VOLTAGE120
    • BRANDEdwards Signaling™
    • LENS COLORAmber
    • LIGHT SOURCEHalogen
    • LAMP RATING3328 Candle Power
    • LED COLORSAmber