Polyethylene Portable Fuel Tanks

Polyethylene Portable Fuel Tanks

Polyethylene Portable Gas Caddies Conveniently Store Gasoline During Transport.

These fuel tanks feature polyethylene construction that resists corrosion and dents and provide long lasting durability. Tanks have a spring loaded nozzle to prevent overfill and spills. Molded-in baffle strengthens tank and minimizes sloshing of contents. Includes vented cap. 6 in. and 10 in. 10" pneumatic wheels permit easy movement over rough terrain making them used for marine and landscape use. UL, USCG, UN and DOT compliant.


BRAND
  • BRAND
FUEL TYPE
  • FUEL TYPE
CAPACITY GAL.
  • CAPACITY GAL.
COMPARE DIMENSIONS
BRAND DESCRIPTION FUEL TYPE COLOR W" D" H" CAPACITY GAL. IMAGE MODEL QTY PRICE
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
54.163.39.19:46