Tool Tethers & Lanyards
Tool tethers and lanyards are designed to secure tools during use in high-risk work environments. Easily attach the tethers to tools and anchor points, providing a reliable link that prevents accidental drops. The adjustable length ensures flexibility, and the carabiner attachments guarantee a strong connection. The tethers and lanyards are ideal for professionals in construction and maintenance where tool safety is important.
Price
Most Relevant
Compare
1
1
Ships in 2 Business Days (ships from US)
Material
Aluminum, Polyester
Package Quantity
1
Weight Capacity
15 lbs
Color
Black
Compare
1
1
Ships in 2 Business Days (ships from US)
Material
Polyester
Package Quantity
1
Color
Black
Compare
1
1
Ships in 2 Business Days (ships from US)
Material
Aluminum, ABS, Dyneema
Package Quantity
1
Weight Capacity
8 lbs
Color
Black
Compare
Ergodyne Squids 3137 Padded Barcode Scanner Sling Lanyard for Mobile Computers, Black
Model #: WBB3112970
1
1
Ships in 2 Business Days (ships from US)
Material
Polyester
Package Quantity
1
Color
Black
Compare
1
1
Ships within 1 Business Day (ships from US)
Material
Nylon
Package Quantity
1
Weight Capacity
35 lbs
Color
Multi-Colored
Compare
1
1
Ships in 2 Business Days (ships from US)
Material
Stainless steel
Package Quantity
1
Weight Capacity
2.5 lbs
Color
Blue