RoofGuard Kits

RoofGuard Kits

RoofGuard Classic Kit, 27 Feet

Never has it been easier to be safe when working on rooftops! This rooftop guardrail system is designed to allow you 27 linear feet of fall protection coverage without requiring you to make any sort of penetration into your rooftop! This is our largest RoofGuard Classic Kit and it is designed in order to allow for the maximum amount of both linear coverage and flexibility, in order to ensure that your employees are protected around a wide variety of different potentially dangerous situations on your rooftop. This passive fall protection kit offers 27ft of leading edge protection with two 6ft sections for weighted ballast. The hinged, variable fitting in the centre of the 27ft section allows for complete versatility when setting this system up. It can be straight, at 90 degrees, or anything in between, depending on your requirements. Utilizing our unique and innovative RoofGuard baseplates which only weight 40 lbs each, you will be able to quick and easily assemble this rooftop guardrail system without ever having to drill into your roof; meaning you don’t have to worry about any resealing issues!


COMPARE DIMENSIONS
DESCRIPTION WIDTH INCHES LENGTH INCHES HEIGHT INCHES IMAGE MODEL QTY PRICE