Miller Personal Self-Retracting Lifelines & Fall Limiters

Miller Personal Self-Retracting Lifelines & Fall Limiters

Miller Personal Self-Retracting Lifelines And Fall Limiters Provide Fall Protection For Applications Including Construction, Industrial, Maintenance, And More.

Miller personal self-retracting lifelines and fall limiters are made of high quality materials for long lasting durability and corrosion resistance. Lifelines and limiters minimize fall clearance, enhance mobility, and prevent tripping hazards. Units provide a compact, lightweight, and cost effective alternative to shock-absorbing lanyards. Devices attach directly to harness D-ring for improved operator mobility and application versatility. Built-in swivel prevents lifeline coiling. Available styles include Black Rhino™ Self-Retracting Lifelines, Falcon™ Self-Retracting Lifelines, MightyLite™ Self-Retracting Lifelines, Miller Scorpion™ Personal Fall Limiters/ANSI Z359, TurboLite™ Personal Fall Limiters, and TurboLife™ Personal Fall Limiters/ANSI Z359. Weight capacities are 310 and 400 lbs. Colors are Black, Black/Red, and Silver. OSHA, ANSI, and CSA approved. Dimensions vary per model.


DESCRIPTON
  • DESCRIPTON
# OF LEGS
  • # OF LEGS
LENGTH FEET
  • LENGTH FEET
WEIGHT CAPACITY LBS
  • WEIGHT CAPACITY LBS
COMPARE
DESCRIPTON CONNECTION TYPE UNIT CONNECTOR # OF LEGS LENGTH FEET WEIGHT CAPACITY LBS CABLE MATERIAL MFG PART # IMAGE MODEL QTY PRICE
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
23.20.245.192:46