Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Checkers LED Lighted Warning Whips

Checkers LED Lighted Warning Whips

Checkers® 3' All Purpose Warning Whip w/ 12" Orange Flag, Amber Flashing LED, AP3.12OW.AF

Features:

  • 3, 5, 6, 8, 10, or 12, foot lengths available
  • Rocket™ II Super Bright Waterproof LED Lights are up to 10 times brighter than competing brands
  • Multiple patent-pending features
  • Most weather-resistant whip on the market
  • -75°C/- 103°F temperature rating of power cable
  • Patent-pending waterproof hot plug connection with two conductor 12'' pigtail



DESCRIPTION
  • DESCRIPTION
FLAG COLOR
  • FLAG COLOR
WHIP LENGTH
  • WHIP LENGTH
WRAP COLOR
  • WRAP COLOR
COMPARE
DESCRIPTION ITEM DESCRIPTION SIZE FLAG COLOR WHIP LENGTH IMAGE MODEL QTY PRICE WRAP COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.113.185:46