Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ADA Pads

ADA Pads

ADA Pads Are Used For Disability-Compliant Walkways For Any Office Or Public Area.

ADA Pads have a flexible construction form to fit dips, slopes and inclines in sidewalks and walkways. Raised, truncated domes can alert the visually impaired to different surfaces than surrounding concrete sidewalks or intersections. Unbreakable. Provides tactile warning surfaces which comply with the detectable warnings on walking surfaces section of the Americans with Disabilities Act. (ADA). Installs quickly and easily using adhesive and anchors (included). Better slip and impact resistance than composites. Lengths are 24", 36", 48" and 60". Weight ranges from 8 lbs - 33 lbs. Available colors are Black, Brick Red, Safety Red and Yellow.


COLOR
  • COLOR
LENGTH "
  • LENGTH "
WEIGHT
  • WEIGHT
COMPARE
BRAND TYPE MATERIAL COLOR LENGTH " WIDTH " WEIGHT IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.