Scotsman Line Marker

Scotsman Line Marker

Item #: WB368900

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $912.99 Save up to 11%
Product Information
Customer Review
Product Q&A
LINE MARKER
Create an adjustable 2" to 6" stripe in seconds. Run straight lines every time. Easy to use design makes striping next to curbs and walls simple. All steel construction and durable 3-1/2 gallon paint tank. Handle trigger starts/stops paint spray. AUTOMATIC - 110 lbs. pressure air tank. Sufficient for spraying water and oil based paints. Fill tank with your air compressor, regulator allows selection of operating pressure. Safety relief valve and gauge.

Product Specifications

    • LENGTH FEETHand pump stripes approx. 60'
    • CAPACITY3-1/2
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDNewstripe
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER100960
    • MODEL368900
    • TYPEManual
    • WEIGHT LBS41 (18.64 kg)
    • THICKNESS INCHESAdjustable 2"-6" stripe

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

purchaser

Your review: Easy to use once set up with proper thickness of paint

Is this review helpful?

Not all we expected

Your review: we have followed the directions per the paperwork and even made a phone call and cannot get this to work without splattering paint all over the sides of the stripes. Spent just as much time trying to "get it to work" as we did cleaning it up. This was a full evening wasted. NEED better instruction and trouble shooting tips or an online video to watch or a DVD enclosed to watch for set up.

Is this review helpful?

Line Marker Makes Headlines

Your review: We purchased this unit because we needed to restripe the fire lane for an entire mobile home park, but could never get it in the budget to have a vendor do it. This unit was affordable through Global Indudtrial and works great!

Is this review helpful?

Scotsman line marker

Your review: Works well. Good price.

Is this review helpful?

Sort by: 
1 ...

4 Results