Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortina Collapsible Traffic Cone - 28"H - Bag Of Five Cones

Rollover image to zoom in

Click image to enlarge

Cortina Collapsible Traffic Cone - 28"H - Bag Of Five Cones

Item #: WBB2051257

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $185.95
Product Information
Customer Review
Product Q&A
Cortina Collapsible Traffic Cone - 28"H - Bag Of Five Cones

CORTINA Collapsible Traffic Cones pop up in seconds to instantly designate traffic hazards. Nylon material with two reflective stripes and blinking high visibility LED light. Light runs on two AA batteries (not included).

Product Specifications

    • HEIGHT INCHES28 (71.12 cm)
    • COLOR FINISHOrange
    • BRANDCortina Safety
    • CONSTRUCTIONNylon
    • DESCRIPTIONBag of 5 Collapsible Traffic Cones
    • MANUFACTURERS PART NUMBER03-500-80KT
    • SQUARE INCHES14 (90.32 sq. cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.