Removable Steel Safety Guards And Bollards

Removable Steel Safety Guards And Bollards

These Steel Safety Guards And Bollards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.

Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Base plates measure 12-1/4" x 12-1/4” x 3/4" thick and allow floor anchoring for stability. Safety guards and bollards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. Safety Rack Guards and Safety Machinery Racks are made from 4-1/2” diameter steel tubing. Safety Bollards feature a removable rubber cap. Available in 4-1/2” and 5-1/2” diameter steel tubing.
Mounting kit sold separately.


DESCRIPTION
  • DESCRIPTION
H"
  • H"
L"
  • L"
BASE
  • BASE
COMPARE TUBE PADLOCKABLE
DESCRIPTION H" L" DIAMETER" BASE IMAGE MODEL QTY PRICE
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
54.83.81.52:46