Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Garage Stop w/ Reflective Stripe

Rollover image to zoom in

Click image to enlarge

Garage Stop w/ Reflective Stripe

Item #: WBB700029

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $66.95
Product Information
Customer Review
Product Q&A
Accessories
Garage Stop w/ Reflective Stripe

Safety Garage Stop was designed for the home owner that continually finds it difficult to get in the garage without pulling in too far and hitting something: the bench, wall, or bicycle.

The safety garage stop also creates an insulated area between the tires of your car, camper, boat, or RV and the concrete floor, eliminating flat spots on your tires.

The safety garage stop also helps prevent vehicles from settling in the ground when used outdoors. The flat tongue uses vehicle weight to keep the chock from moving.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • COLORBlack
    • COLOR FINISHBlack, Yellow Stripes
    • BRANDTire Conversion Technologies
    • CONSTRUCTIONMolded Rubber
    • DESCRIPTIONGarage Stop w/ Reflective Stripe
    • MANUFACTURERS PART NUMBERGS-20
    • PACKAGE QUANTITY1
    • TYPEIndoor/Outdoor
    • WEIGHT LBS20 (9.09 kg)

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

The Best Garage Parking Stops!!!

Your review: The best vehicle stops I have found anywhere. You can't go wrong with these. I have a large lawn mower in the back of my garage and needed something to stop me from bumping it with my Tacoma, which only allows me 6" of play when parking and these stops do the trick!!!

Is this review helpful?

Garage Block or stop

Your review: Well made and doesn't move when car tire hits block. Now I wish I would have purchased two.

Is this review helpful?

Stupid Stopper

Your review: Stays in place well. Wish the reflective tape was recessed to prevent it from peeling off when tires rub it while turning in place on the pad.

Is this review helpful?

Pricey, but worth it

Your review: I searched a lot for a stop that was heavy, pliable, robust. This is the only one I found. It is excellent. I epoxied a piece of plywood to the floor. The stop has a cavity underneath and fits over the plywood. Makes it easy to move the stop but provides a positive no-scoot.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.