Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY

Rollover image to zoom in

Click image to enlarge

Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY

Item #: WBB917589

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Customer Review
Product Q&A
Accessories
Save 10% On This Item
Limited Time Promotion. Our Price Reflects 10% Savings.
Offer Valid 4/1/2017 thru 7/31/2017.


Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY

Patent-pending Gripper Connector System with easy hand-conforming grip, At ONLY 14 lbs. this is the world's lightest 5-channel cable protector by up to 72%, Reduced weight means lower shipping costs, and less fatigue during setup and teardown, NEW Snap fit patent-pending hinged lid,. No fiberglass rod required to replace the lid, Patented 5-Bar tread pattern for maximum traction, Protects cables and hoses up to 1.25" outside diameter, yellow lid and gray color base, Manufactured in the USA using a closed-mold manufacturing process that creates a consistent, clean, and aesthetically-pleasing part, Made from tough, high impact absorbing, non-conductive polyurethane, Resistant from oil, fuels and lubricants, Recessed carrying handle molded in to the underside of the protector, Molded-in trip and electrical warning symbols, Optional Anti-Slip Traction Kits for use on carpet or slick surfaces, Custom logo and colors available, CE Certified, RoHS and SVHC Compliant.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES16.44 (41.76 cm)
    • HEIGHT INCHES1.59 (4.04 cm)
    • CAPACITY5,000 lbs/tire
    • COLORYellow Lid/Gray Base
    • BRANDCheckers Industrial Products
    • CONSTRUCTIONUrethane
    • DESCRIPTION5 Channel Cable Protector
    • MANUFACTURERS PART NUMBERGG5X125-Y/GRY
    • PACKAGE QUANTITY1
    • CHANNEL QUANTITY5
    • PROMOTION10% Savings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.