AJC® Streamlight Litebox SL40 6V 12Ah Emergency Light Battery

Rollover image to zoom in

Click image to enlarge

AJC® Streamlight Litebox SL40 6V 12Ah Emergency Light Battery

Item #: WBB2158682

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.75
Product Information
Customer Review
Product Q&A
AJC® Streamlight Litebox SL40 6V 12Ah Emergency Light Battery

Features:

  • AJC® Brand replacement compatible with a Streamlight Litebox SL40 Emergency Light Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 12Ah (12000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 2 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • MANUFACTURERS PART NUMBERLitebox SL40
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • WEIGHT LBS3.7 (1.68 kg)
    • LENGTH INCHES5.9 (14.99 cm)
    • DISTRIBUTOR PART NUMBERAJC-C12S-V-0-178354
    • TERMINALSF1
    • FOR USE WITHStreamlight
    • HEIGHT INCHES3.7 (9.4 cm)
    • WIDTH INCHES2 (5.08 cm)
    • AMPS12
    • LIMITED WARRANTY1 Year
    • VOLTAGE6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed