Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP Neoprene Coated Gloves, Smooth, Brushed Interlock Lined, 18"Length, L

Rollover image to zoom in

Click image to enlarge

PIP Neoprene Coated Gloves, Smooth, Brushed Interlock Lined, 18"Length, L

Item #: WBB677287

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $184.95
Product Information
Customer Review
Product Q&A
Accessories
Neoprene Coated Gloves, Smooth, Brushed Interlock Lined, 18" Length , L

Features:
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Etched rough finish styles have excellent non-slip grip and cut resistance
  • Foam lined styles provide superior protection in cold and heat applications
  • Multi-dip process provides fully liquid proof protection
  • All styles are fully coated with neoprene
  • Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance
Sold in 12 pairs per dozen, priced per dozen.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • COLORGreen
    • BRANDPIP
    • MANUFACTURERS PART NUMBER57-8645/L
    • MATERIAL(S)Neoprene
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • TYPENeoprene Gloves
    • GRIPChemGrip® Neoprene Coated W/Smooth Finish
    • LININGBrushed Interlock Lined
    • CUFF STYLEGauntlet
    • CUT LEVEL1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.