Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reebok® Men's Skate Shoes

Reebok® Men's Skate Shoes

Men's Skateboard Shoes Are Used For Providing Safety, Performance And Comfort Designed Foot Protection For Home, Workplace Or Recreational Applications.

Men's Skateboard Shoes are made for long lasting use, durability and dependability. Classic type shoes feature impact resistant steel toes, suede leather uppers, nylon mesh linings, removable EVA cushion inserts with sponge rubber heel wedge, 2 color grip master rubber outsoles and EVA cushion midsoles. No metal on uppers. Lightweight Hi Top, Lightweight Hi Top w/Side Zipper and Lightweight Oxford types are airport friendly 100% non-metallic with extra wide composite toes. Black, Gray, Taupe of Wheat color shoes are available in 4 to 14 sizes in Medium or Wide widths.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
WIDTH
  • WIDTH
COMPARE
DESCRIPTION MATERIAL SIZE WIDTH COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.14.224:44