Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florsheim® Men's Leather Oxfords

Florsheim® Men's Leather Oxfords

Florsheim® Men's Leather Oxfords Provide Comfort, Style And Safety Used For A Variety Of Office And Facility Environments.

Florsheim® Men's Leather Oxfords are made of leather with a polyurethane slip-resisting outsole for long lasting durability and dependability. Wide selection of lace up styles available with various safety features to meet job requirements. Composite toe cap made non-ferrous elastomeric material is lightweight and will not conduct heat, cold, or electricity. Flexible internal metatarsal guard provides additional protection for foot instep. Slip resistant outsoles designed to provide higher level of coefficient of friction with walking surface to improve slip resistance. Static dissipative outsole allows static electricity to be dissipated from wearer's body into walking surface to prevent static electricity build up. ASTM F2413-05 Approved. Boot and other foot protection shoe styles also available. Variety of men's oxford styles available to meet job requirements. Available in men's sizes from 3 to 15. Widths are D, EEE, M and W. Colors are Black, Brown and Copper. Package quantity is 1 Pair.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
WIDTH
  • WIDTH
COLOR
  • COLOR
COMPARE
DESCRIPTION MATERIAL SIZE WIDTH COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.49.129:46