Stackable Paint & Ink Cabinets

Stackable Paint & Ink Cabinets

Stackable Paint And Ink Cabinets Are Designed To Easily Stack On Top Of Other Safety Cabinets For Increased Storage Capacity.

Stackable Paint And Ink Cabinets are made of all welded double walled 18 gauge steel for superior strength and long lasting durability. Cabinet doors are made with 18 gauge interior and 14 gauge exterior. Double walled steel has 1-1/2" insulating air space. Meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard for storage of class I, II and III liquids. Dual 2" flame arrestor air vents can connect to an exhaust system to maintain safe temperatures. Include a built-in grounding connector and adjustable rubber capped leveling feet. 2" leak proof door sill. Heavy duty 4" hinges with sturdy brass pins provide extra security. Flush, paddle handle prevents accidental catching or banging. Red powder coat finish and radius edges for safety. Available with Single and Double doors and Self Close or Manual Close type. 10 Year Limited Warranty.


COMPARE OVERALL DIMENSIONS
GALLON CAPACITY W" D" H" ADJ. SHELVES DOORS DOOR TYPE IMAGE MODEL QTY PRICE
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
54.166.216.223:46