Denios Non-Combustible Hazmat Outdoor Storage Buildings

Denios Non-Combustible Hazmat Outdoor Storage Buildings

Denios Non-Combustible Hazmat Outdoor Storage Buildings Provide Safe And Secure Storage Of Hazardous Materials.

Denios Non-Combustible Hazmat Outdoor Storage Buildings are solidly constructed of 11-gauge welded steel for long lasting strength, durability and dependability. N-Series storage units feature explosion relief panels built into the rear of each unit that divert destructive forces away from personnel and facilities in the event of an ignition/explosion of the stored drums. Lockable hinged doors with inside release provide added safety. Includes passive ventilation and galvanized steel floor grating above spill compliant sump. Features forkliftable base skid design. FM approved. Meets EPA and UFC requirements. Available 55-gallon drum storage capacities are 2, 4, 6, 8, 10, 12 and 14 Drums. Load capacities are 120, 2400, 3600, 4800, 6000, 7200, and 8400 lbs. Units available with Single Door, Double Doors, or 3 Single Doors. Includes One Year Limited Warranty. Dimensions vary per model.


COMPARE DIMENSIONS INSIDE DIMENSIONS DOOR
DRUM CAP. SUMP CAP. W' D' H' W' D' H' CAP. LBS. DIMENSIONS TYPE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.234.190.237:46