Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ulc-Listed Flammable Liquid Safety Cabinet - 44X19X45" - 30-Gallon Capacity

Ulc-Listed Flammable Liquid Safety Cabinet - 44X19X45" - 30-Gallon Capacity

Item #: WBB0001762

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $2,078.00
Clearance Price: $1,258.00
Product Information
Customer Review
Product Q&A
Ulc-Listed Flammable Liquid Safety Cabinet - 44X19X45" - 30-Gallon Capacity

Meets all requirements to be labeled by the Underwriter Laboratories of Canada. Double-wall, 18-ga. welded steel. 2" space between inner and outer walls is filled with fire proof insulation. Other features include: 2" door sill, 2" threaded vents with fire baffles on each side, adjustable satin coat galvanized shelves, four adjustable leveling feet, and manual close doors. Easy-turn lever handle with 3-point lock. Bilingual “Flammable Keep Fire Away” label. Painted safety yellow enamel .

Product Specifications

    • WIDTH INCHES44
    • DEPTH INCHES19
    • HEIGHT INCHES45
    • CAPACITY113.56 L
    • CAPACITY GALLONS30
    • COLOR FINISHYellow
    • DOOR QUANTITY2
    • DOOR TYPEManual Closing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.