Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Gallon, Stak-a-Cab™ Hazardous Waste Cabinet, 47"W x 18"D x 18"H

Rollover image to zoom in

Click image to enlarge

16 Gallon, Stak-a-Cab™ Hazardous Waste Cabinet, 47"W x 18"D x 18"H

Item #: WBB1482567

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,286.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SciMatCo 16 Gallon, Stak-a-Cab™ Hazardous Waste Cabinet, 47"W x 18"D x 18"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • Individual cabinet is designed for stacking or as a stand -alone unit for the laboratory bench
  • Allows for safe compatible organization of your laboratory Hazardous Waste
  • Cabinet is easily identified by the gray color and the large Yellow "Hazardous Waste" label on each door
  • Customize a chemical storage center for your special storage needs
  • Cabinet Floor constructed as a 2" liquid tight trough
  • Cabinet supplied with internal metal lock
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA Standards


Product Specifications

    • WIDTH INCHES47 (119.38 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • CAPACITY16 Gallon
    • COLOR FINISHGray
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • CONSTRUCTIONMulti-Ply Exterior-Grade Plywood
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • FIXED SHELVES0
    • HANDLE TYPET-Handle
    • LOCK TYPEInternal Metal Lock with 2 Keys
    • MANUFACTURERS PART NUMBERSC2560
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESStak-a-Cab™
    • STYLEStackable
    • TYPEHazardous Waste Cabinet
    • WEIGHT LBS105 (47.73 kg)
    • APPROVAL/REGULATIONSOSHA #1910 & UFC #80
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.